Shop All Wire Ducts
Panduit
Cutting Tool for Wiring Duct, Bench Mnt
Mfr # PBDCT
Zoro # G0411809
product price: $1,862.99
/ea
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slotted Wiring Duct and Covers
- Width 55.75 in
- Height 37.17 in
- Overall Depth (mm) 396.7
- Overall Depth (In.) 15.62
Product Information
- Brand Panduit
- MFR # PBDCT
- Zoro # G0411809
- UPC # 7498311143
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 55.75 in |
Height | 37.17 in |
Overall Depth (mm) | 396.7 |
Overall Depth (In.) | 15.62 |
Overall Height (In.) | 37.17 |
Overall Height (mm) | 944.1 |
Overall Width (In.) | 15.62 |
Overall Width (mm) | 397 |
Depth | 15.62 in |
Overall Length | 25 ft |
Details
Item | Cutting Tool for Wiring Duct,Bench Mnt |
For Use With | Slotted Wiring Duct and Covers |
Application | Bench mount cutter tool used to cut slotted wiring duct and wiring duct covers. |
Product Type | Wiring Duct Cutting Tool |
Product Class | Wire Routing, Management & Protection |
Description
Bench mount cutter tool cuts slotted wiring duct and wiring duct covers with up to 6.00" wide and 5.00" high, full 78.74" (2.0M) measure scale, includes safety guarding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- BARKSDALE 35400Psi 125250480600VAc Pressure Switch (TC9622-1)
- FERRAZ SHAWMUT AUXILIARY TERMINAL AND CONTACT BLOCK, 3PK (MS3V1-5)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6-A)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X4NPG6)
- Panduit Wire Ducts