Shop All Compression Lugs
Panduit
Cumetriclug, 70mm sq., M10 Stud, PK50
Mfr # LCMA70-10-L
Zoro # G0414642
product price: $6.39
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 70mm sq.
- Connector Type Standard Barrel
- Width 20.8mm
- Material Tin-Plated Copper
- Length 53.5mm
Product Information
- Brand Panduit
- MFR # LCMA70-10-L
- Zoro # G0414642
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 70mm sq. |
Width | 20.8mm |
Length | 53.5mm |
Overall Length | 53.5 mm |
Stud Hole Size (In.) | #10 |
Barrel Length (mm) | 23.3 |
Tongue Width (mm) | 20.8 |
Overall Length (mm) | 53.5 |
Wire Strip Length (mm) | 24.8 |
Description
Cumetriclug,70mm sq.,M10 Stud,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- Panduit Lugs & Split Bolts