Shop All Wire Strippers & Crimpers
Panduit
Crimp Tool, Plier Type, Crimps Panduit T
Mfr # CT-100B
Zoro # G604861349
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.22 in
- Material Steel
- Wire Gauge #10
- Tool Weight 0.56 lb
- Type Hand Crimping Tool
Product Information
- Brand Panduit
- MFR # CT-100B
- Zoro # G604861349
- UPC # 61305676451
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9.22 in |
Overall Width | 2.077 |
Width | 2.077 in |
Height | 0.63 in |
Overall Height | 0.63 |
Details
Material | Steel |
Wire Gauge | #10 |
Tool Weight | 0.56 lb |
Type | Hand Crimping Tool |
Description
The CT-100B Pan-Term hand crimping tool is an excellent all-around application tool of heat-treated finished steel with a comfortable cushioned plastic grip handle. This tool is designed to crimp most Panduit #22-10 AWG insulated and non-insulated terminals, disconnects, and splices, cut wire, strip wire, and cut screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- KLEIN TOOLS Thread Clip, Straight, 4-1/2" (GHTC5B)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- PANDUIT Hand Crimpers (CT-1200)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- K-TOOL INTERNATIONAL ProMultiPurpose Crimp/Wire Stripper, 8.5" (KTI56202)
- Panduit Wire Strippers & Crimpers