Shop All Raceway Fittings
Panduit
Coupling, Off White, PVC, Couplings
Mfr # CFX5IW-X
Zoro # G3201947
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Off White
- For Use With LDPH5 Raceways, LDS5 Raceways
- Material ABS
- Height 3/4 in
Product Information
- Brand Panduit
- MFR # CFX5IW-X
- Zoro # G3201947
- UPC # 074983325009
- Country of Origin Multiple
- Category Raceway Fittings
Dimensions
Height | 3/4 in |
Width | 1 in |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Length (In.) | 1 |
Width (In.) | 1.11 |
Overall Width | 1 in |
Height (In.) | 0.64 |
Overall Height | 3/4 in |
Overall Length | 1 in |
Overall Width (mm) | 28.2 |
Overall Height (mm) | 16.3 |
Overall Width (In.) | 1.11 |
Overall Height (In.) | 0.64 |
Overall Length (mm) | 25.4 |
Overall Length (In.) | 1 |
Description
Coupling, Series LD5, LDPH5, LDS5, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Compatible with Product Type LD5 Raceways, LDPH5 Raceways, LDS5 Raceways, Overall Height 3/4 in, Overall Length 1 in, Overall Width 1 in, Standards FT4, TIA/EIA, UL Approved, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD302412)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- RACO Divider, Low Volt, 5511 Pvc Box (6234)
- WOODS Powr Blck3Out50' 12G Org (819)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- Panduit Raceways