Shop All USB Cables
Panduit
Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1
Mfr # CMUSBAAWH
Zoro # G3458341
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color White
- Standards CE, RoHS
- For Use With Cameras Printers, Digital, Scanners
- Number of Ports 1
Product Information
- Brand Panduit
- MFR # CMUSBAAWH
- Zoro # G3458341
- UPC # 074983220892
- Country of Origin Taiwan, Province of China
- Category USB Cables
Dimensions
Width | 0.61 in |
Height | 0.71 in |
Length | 1.36 in |
Overall Height | 0.71 in |
Overall Length | 1.36 in |
Overall Width | 0.61 in |
Details
Item | USB Coupler Module |
Connector Type | USB 2.0 |
Color | White |
Standards | CE, RoHS |
For Use With | Cameras Printers, Digital, Scanners |
Number of Ports | 1 |
Material | Plastic |
Features | Female A-to-Female A |
Product Type | USB Coupler Module |
Adapter Type | USB |
Description
USB Coupler Module, Connector Type USB 2.0, Number of Ports 1, Cable Length Not Applicable, Color White, Height 0.71 in, Length 1.36 in, Width 0.61 in, Features Female A-to-Female A, For Use With Cameras Printers, Digital, Scanners, Material Plastic, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1010BHLCA)
- ILC Replacement for Aemc PEL 103 (PEL 103 AEMC)
- HONEYWELL HOME Chime Button, Wired, White (RPW101A1003/A)
- PANDUIT Coupler, 1P, 0.71 in H, 1.6 in L, 0.61 in W (CMUSBAAIW)
- PANDUIT Coupler, 1P, 0.71in H, 1.36in L, USB 2.0/1.1 (CMUSBAAEI)
- AMPD Volt Plus Premium USB A to Type C Data Cable 5ft White (AA-VOLTPLS-01-TYPEC)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- SANOXY USB 2.0 Female to 2 Dual USB Male Power Adapter Y Splitter Cable Cord Connector (SANOXY-KEYBOARD10)
- IESSENTIALS Charge and Sync Braided 6 ft. USB-C to USB-A Cable (White) (IEN-BC6C-WT)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- Panduit USB Cables