Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 0.62"x100ft L, Org
Mfr # CLT62F-C3
Zoro # G0764607
original price:
$87.17
6% off
new price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Product Information
- Brand Panduit
- MFR # CLT62F-C3
- Zoro # G0764607
- UPC # 7498371990
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100 ft |
External Diameter | 0.82" |
Internal Diameter | 0.65" |
Outside Diameter Inches | 0.85 in |
Details
Item | Corrugated Loom Tubing,0.62"x100ft L,Org |
Material | Polyethylene |
Color | Orange |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Product Type | Cable Protection |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Color | Orange |
Product Material | Polyethylene |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.62 In.x100ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- GAMPAK COUPLE 1-1/4""EMT SETSCRW (02-55243)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- Panduit Cable Protectors