Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 0.50"x100ft L, Org
Mfr # CLT50F-C3
Zoro # G0764491
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Product Information
- Brand Panduit
- MFR # CLT50F-C3
- Zoro # G0764491
- UPC # 7498371988
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100 ft |
Details
Item | Corrugated Loom Tubing,0.50"x100ft L,Org |
Material | Polyethylene |
Color | Orange |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Name | CLT50F-C3 Corrugated Loom Tubing |
Cable Manager Type | Cable Concealer |
Product Type | Cable Protection |
Product Material | Polyethylene |
Product Color | Orange |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,0.50 In.x100ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- PANDUIT Cable Sup Port Clip, PK100 (PCJ6)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Black (CC-SC-4-30-BK)
- Panduit Cable Protectors