Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.50"x100ft L, Blk
Mfr # CLTS50F-C
Zoro # G0764622
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.518 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Product Information
- Brand Panduit
- MFR # CLTS50F-C
- Zoro # G0764622
- UPC # 7498362251
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.518 in |
Outside Dia. | 0.50 in |
External Diameter | 0.65" |
Internal Diameter | 0.51" |
Length | 100 ft |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Corrugated Loom Tubing,0.50"x100ft L,Blk |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Product Material | Polyethylene |
Cable Manager Type | Cable Tube |
Product Type | Cable Protection |
Product Color | Black |
Product Name | Cable Tube |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,0.50 In.x100ft L,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- Panduit Corrugated Tubing & Fittings