Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 0.50"x100ft L, Blk
Mfr # CLT50N-C630
Zoro # G0764500
original price:
$88.12
6% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 100 ft
- Width 0.70"
- Height 0.70"
Product Information
- Brand Panduit
- MFR # CLT50N-C630
- Zoro # G0764500
- UPC # 7498328718
- Country of Origin Unknown
- Category Cable Protectors
Dimensions
Length | 100 ft |
Width | 0.70" |
Height | 0.70" |
Details
Item | Corrugated Loom Tubing,0.50"x100ft L,Blk |
Material | Nylon 6 |
Color | Black |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Name | CLT50N-C630 Corrugated Loom Tubing |
Product Material | Nylon 6.6 |
Certifications & Standards | UL |
Product Type | Cable Protection |
Cable Manager Type | Cable Concealer |
Product Color | Black |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,0.50 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- Panduit Cable Protectors