Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 0.38"x100ft L, Org
Mfr # CLT38F-C3
Zoro # G0764403
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Features Provides Protection for Cables, Crush Impact and Abrasion Resistant,
Product Information
- Brand Panduit
- MFR # CLT38F-C3
- Zoro # G0764403
- UPC # 7498371986
- Country of Origin Unknown
- Category Cable Protectors
Dimensions
Length | 100 ft |
Outside Diameter Inches | 0.52 in |
Details
Item | Corrugated Loom Tubing,0.38"x100ft L,Org |
Material | Polyethylene |
Color | Orange |
Standards | RoHS Compliant; UL94HB |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Type | Corrugated Loom Tubing |
Product Name | Electric Hose |
Product Type | Electric Hose |
Product Material | Polyethylene |
Product Color | Orange |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,0.38 In.x100ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Bc40R 4X4 Half Base (BC40R)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-2CR)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- Panduit Cable Protectors