Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .25" (6.4mm) X 1
Mfr # CLT25N-10M630
Zoro # G2996028
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Key Features
- Nominal Size 0.25 in
- Corrugated Tubing Inside Dia. 0.281 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
- Corrugated Tubing Material Nylon 6
Product Information
- Brand Panduit
- MFR # CLT25N-10M630
- Zoro # G2996028
- UPC # 7498340649
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.25 in |
Corrugated Tubing Inside Dia. | 0.281 in |
Outside Dia. | 0.378 in |
Overall Length | 6.56 ft |
Length | 10000 ft |
Internal Diameter | 0.28" |
External Diameter | 0.40" |
Outside Diameter Inches | 0.4 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Material | Nylon 6 |
Product Color | Black |
Product Type | Cable Protection |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .25" (6.4mm) X 10000' (3048m), HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- FIELD CONTROLS 8Mg1 8" Draft Regulator Double (8MGI)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- Panduit Corrugated Tubing & Fittings