Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .25" (6.4mm) X 1
Mfr # CLT25F-C20
Zoro # G2997209
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.25 in
- Corrugated Tubing Inside Dia. 0.281 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Product Information
- Brand Panduit
- MFR # CLT25F-C20
- Zoro # G2997209
- UPC # 7498328710
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.25 in |
Corrugated Tubing Inside Dia. | 0.281 in |
Outside Dia. | 0.378 in |
Length | 100 ft |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Item | Corrugated Loom Tubing |
Description/Special Features | Provides light crush and impact resistance |
Product Type | Cable Protection |
Cable Manager Type | Cable Loom |
Product Material | Polyethylene |
Product Name | CLT25FC20 Corrugated Loom Tubing |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .25" (6.4mm) X 100' (30.5m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Suppressor, Transient (8501XS1)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- Panduit Corrugated Tubing & Fittings