Shop All Cable Sleeves
Panduit
Corr. Loom Tubing Slit, 1.5038.1Mm) X
Mfr # CLT150F-X4F
Zoro # G904860363
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Color Yellow
- Wire and Cable Sleeving Inside Dia. 1.484 in
- Temp. Range 122 Degrees F to -40 Degrees F
- Overall Length - Grounding Braid 10 ft
Product Information
- Brand Panduit
- MFR # CLT150F-X4F
- Zoro # G904860363
- UPC # 61305681486
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Inside Dia. | 1.484 in |
Overall Length - Grounding Braid | 10 ft |
Outside Dia. | 1.756 |
Details
Material of Construction | Polyethylene |
Color | Yellow |
Temp. Range | 122 Degrees F to -40 Degrees F |
Standards | RoHS Compliant |
Type | Corrugated Loom Tubing |
Description/Special Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, Hold in Place with Push Type Cable Ties Adhesive or Push Type Mounts.; Flammability Rating: UL94-HB |
Application | Provides Protection for Cables, Crush Impact and Abrasion Resistant, Hold in Place with Push Type Cable Ties Adhesive or Push Type Mounts. |
Description
The CLT100F-C4 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. 1.5038.1 mm) x 10' (3.0 m) Inside diameter 1.51638.40 mm). Color Fiber Runner Yellow. 1 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- MICROMICROME 25 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669160)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Blu (T50F-C6)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- Panduit Cable Sleeves