Shop All Wire Management Tools
Panduit
Cornerpost, .75" Bdl, #8screw, High, PK10
Mfr # CPH.75-S8-X
Zoro # G0420644
product price: $73.49
/pk 10, $7.35/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Harness Corner Post
- Width 0.90"
- Application 1) Designed to Pre-Form Tight Bundles at Harness Corners and Breakouts 2) Top Arm Rotates Upward for Easy Removal of Completed Harness
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # CPH.75-S8-X
- Zoro # G0420644
- UPC # 7498361100
- Country of Origin Costa Rica
- Category Wire Management Tools
Dimensions
Width | 0.90" |
Length | 1.60" |
Height | 1.88" |
Overall Length | 1.6 in |
Screw Size | #8 (M4) |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Width (In.) | 0.9 |
Maximum Bundle Diameter (mm) | 19 |
Overall Width (mm) | 22.9 |
Overall Height (mm) | 47.8 |
Overall Length (In.) | 1.6 |
Overall Length (mm) | 40.8 |
Overall Height (In.) | 1.88 |
Details
Item | Cornerpost,.75" Bdl,#8screw,High,PK10 |
Color | Black |
For Use With | Harness Corner Post |
Application | 1) Designed to Pre-Form Tight Bundles at Harness Corners and Breakouts 2) Top Arm Rotates Upward for Easy Removal of Completed Harness |
Material | Nylon 6.6 |
Environment | Indoor |
Product Type | Harness Corner Post |
Cable Manager Type | Harness Corner Post |
Product Name | Harness Corner Post, .75" (19.1mm) Bundle, #8 Screw (M4), High, Black. |
Product Color | Black |
Product Class | Harness Board Fixtures |
Description
Harness corner post, .75" (19.1mm) bundle, #8 screw (M4), high, black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- ENM Electro-Mechanical Hour Meter, 2.68 in. (T55B2A)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- Panduit Wire Management Tools