Shop All Voice & Data Patch Cords
Panduit
Copper Patch Cord, Category 6, Blue U (10 Pack), 10PK
Mfr # NK6PC2BUY
Zoro # G004859359
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord Modular Plug
- Standards Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes.
- Conductor Size 24 AWG
- Connector Type Modular Plug
- Color Blue
Product Information
- Brand Panduit
- MFR # NK6PC2BUY
- Zoro # G004859359
- UPC # 7498328973
- Country of Origin Costa Rica
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 24 AWG |
Outside Dia. | 0.235 |
Details
Connector Type - Patch Cord | Modular Plug |
Standards | Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards for all frequencies from 1 to 250 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes. |
Connector Type | Modular Plug |
Color | Blue |
Jacket Material | Polyvinyl Chloride |
Description
The NetKey Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 2 feet in length and blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- REES Emergency Stop Push Button, 57 mm, 1NC/1NC, Red (02650-002)
- PANDUIT Copper Patch Cord, Category 6, Blue U (10 Pack), 10PK (NK6PC10BUY)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- IFM Patch Cable, 5 m Cable Length (EVC02E)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- Panduit Voice & Data Patch Cords