Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 777.7 Kc
Mfr # LCDX750-12-3
Zoro # G304858663
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Overall Length 5.56 in
- Hole Center to Center 44563
- Tongue Style Standard
Product Information
- Brand Panduit
- MFR # LCDX750-12-3
- Zoro # G304858663
- UPC # 7498342349
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 5.56 in |
Barrel Length | 1.66 |
Tongue Width - Wire Connector | 2.17 |
Wire Strip Length (mm) | 45 |
Overall Length (mm) | 141.2 |
Tongue Width (In.) | 2.17 |
DLO Copper Flex Conductor Size (kcmil) | 777.7 |
Wire Strip Length (In.) | 1.75 |
Barrel Length (In.) | 1.66 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 42.2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 55.1 |
Overall Length (In.) | 5.56 |
Description
Two-hole, flex lug, 750 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- FUNCTIONAL DEVICES-RIB Closet Light Controller Relay, 5 Amp SPST-N/C, 120 Vac Power, Separate (CLC106-NC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-56-Q)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- Panduit Compression Lugs