Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, #6 Awg,
Mfr # LCD6-10B-L
Zoro # G804859641
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Hole Center to Center 0.19
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Style Standard
Product Information
- Brand Panduit
- MFR # LCD6-10B-L
- Zoro # G804859641
- UPC # 7498343934
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.27 in |
Tongue Width - Wire Connector | 0.46 |
Barrel Length | 0.81 |
Stud Hole Size (In.) | 0.19 |
Overall Length (mm) | 57.7 |
Barrel Length (mm) | 20.6 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.81 |
Tongue Width (mm) | 11.7 |
Tongue Width (In.) | 0.46 |
Overall Length (In.) | 2.27 |
Wire Strip Length (mm) | 22.2 |
Stud Hole Size (mm) | 4.8 |
Description
Two-hole, standard barrel lug with window, #6 AWG wire, #10 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 115 A, Reversing: No (XTCF200G00A)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCB4/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- Panduit Lugs & Split Bolts