Shop All Compression Lugs
Panduit
Copper Compression Lug, 2 Hole, 1/0 AWG
Mfr # LCDX1/0-56DF-X
Zoro # G2803640
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Pink
- Overall Length 2.59 in
- Features Corrosion Resistant, 90° Angled Connector
- Maximum Voltage (kV) 35
- Class M Copper Flex Conductor Size (AWG) 36526
Product Information
- Brand Panduit
- MFR # LCDX1/0-56DF-X
- Zoro # G2803640
- UPC # 7498342757
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.59 in |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 18.3 |
Overall Length (mm) | 65.8 |
Tongue Width (mm) | 21.6 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 0.72 |
Wire Strip Length (mm) | 19 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (In.) | 2.59 |
Stud Hole Size (mm) | 7.9 |
Copper Code Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 45062 |
Description
Copper Compression Lug, 2 Hole, 1/0 AWG Flex, 5/16 (7.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- ALLEN BRADLEY 4Pin Dc Micro Straight Qd 5M Cordset Cable (889D-F4WE-5)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Panduit Compression Lugs