Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 kcmi
Mfr # LCAN250-38-X
Zoro # G2789537
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.3"
- Color Code Yellow
- Overall Length 2.55 in
- Features Angled Connector, Corrosion Resistant
- Lug Type 1 Stud Hole Lug
Product Information
- Brand Panduit
- MFR # LCAN250-38-X
- Zoro # G2789537
- UPC # 7498360342
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.3" |
Overall Length | 2.55 in |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 64.7 |
Outer Diameter (mm) | 19.55 |
Inside Diameter (mm) | 16 |
Barrel Length (In.) | 1.25 |
Tongue Width (In.) | 0.77 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 31.8 |
Copper Code Conductor Size (kcmil) | 250 |
Wire Strip Length (mm) | 33.3 |
Outer Diameter (In.) | 0.77 |
Tongue Width (mm) | 19.6 |
Inside Diameter (In.) | 0.63 |
Overall Length (In.) | 2.55 |
Wire Strip Length (In.) | 42374 |
Description
Copper Compression Lug, 1 Hole, 250 kcmil, Narrow Tongue, 3/8 (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS07S0100)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- WEG WEG - MPW40-3-U025, MOTOR PROTECTOR BU MPW40-3-U025 (MPW40-3-U025)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- Panduit Lugs & Split Bolts