Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCA250-38F-X
Zoro # G704859390
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Standards C22.2 No. 65-13, 486A-486B File #E52164
- Hole Center to Center 44628
Product Information
- Brand Panduit
- MFR # LCA250-38F-X
- Zoro # G704859390
- UPC # 7498355948
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.17 |
Barrel Length | 1.25 |
Overall Length | 1.9 in |
Tongue Width (In.) | 1.17 |
Overall Length (In.) | 1.9 |
Copper Code Conductor Size (kcmil) | 250 |
Barrel Length (In.) | 1.25 |
Wire Strip Length (In.) | 1.31 |
Overall Length (mm) | 48.3 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 31.8 |
Wire Strip Length (mm) | 33.3 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 29.7 |
Description
One-hole, standard barrel with window lug, 250 kcmil cable, 90° angle tongue, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg F (LCCX6-14AF-L)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- Panduit Lugs & Split Bolts