Shop All Wire Connectors
Panduit
Copper Compression CTAP's, Heavy Duty, #
Mfr # CTAP4-4-L
Zoro # G3036664
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.81 in
- Width 0.63 in
- Application Utility/Ground Grid
- Length 0.46 in
- Wire Range (Run) 4 AWG
Product Information
- Brand Panduit
- MFR # CTAP4-4-L
- Zoro # G3036664
- UPC # 7498391118
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.81 in |
Width | 0.63 in |
Length | 0.46 in |
Overall Length | 0.46 in |
Details
Application | Utility/Ground Grid |
Wire Range (Run) | 4 AWG |
Wire Range (Tap) | 4 AWG |
Finish | Unfinished |
Item | Compression Connector |
Standards | UL 467 Listed; UL 486A |
Material | Copper |
Product Class | Grounding & Bonding |
Product Color | Copper |
Description
Copper Compression CTAP's, Heavy Duty, #4 AWG SOL or STR Run, #4 AWG STR Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- MERSEN Power Distribution Block, 2 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63192)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- Panduit Wire Connectors