Shop All Conduit Clamps & Hangers
Panduit
Conduit Clip For 1/2" Conduit With Bolt (100 Pack), 100PK
Mfr # PCD0B
Zoro # G604859124
product price: $52.99
/pk 100, $0.53/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assembly
- Finish Assembly
- Type Conduit Clamps with Bolt
- Overall Length 20 m
- Standards UL/cUL, RoHS Compliant
Product Information
- Brand Panduit
- MFR # PCD0B
- Zoro # G604859124
- UPC # 7498363316
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 20 m |
Hole Size | 0.25 |
Mounting Hole Diameter (In.) | 0.25 |
Compatible EMT Size | 0.5 |
Compatible Rigid/IMC Size | 3/8 and 1/2 |
Details
Material | Assembly |
Finish | Assembly |
Type | Conduit Clamps with Bolt |
Standards | UL/cUL, RoHS Compliant |
Color | Metallic |
Application | (1) Conduit hanger available for 1/2" – 4" conduit (2) Bolt and nut (Phillips/flathead) provide positive securing feature (3) Available with threaded and non-threaded mounting hole |
Environment | Indoor |
Mounting Bolt Method | Threaded |
Finish/Coating | Assembly |
Static Load Capacity (kg) | 22.7 |
Static Load Capacity (lb) | 50 |
Product Type | Conduit Clamps with Bolt |
Product Class | Wire Routing, Management & Protection |
Description
Conduit clip for 1/2" conduit, 3/8" - 1/2" Rigid/IMC, with bolt and 1/4" non-threaded hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-55128-10)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- EATON Reversing Magnetic Motor Starter Retrofit Kit, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045-CRK)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- Panduit Conduit Clamps & Hangers