Shop All Splicing Connectors
Panduit
Compression Connector, No.6 AWG
Mfr # SCS6-L
Zoro # G0792841
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Blue
- Overall Length 1.75 in
- UL Temperature Rating (°C) 90
- Barrel Type Standard
- Overall Length (In.) 1.75
Product Information
- Brand Panduit
- MFR # SCS6-L
- Zoro # G0792841
- UPC # 7498390305
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.75 in |
Overall Length (In.) | 1.75 |
Wire Strip Length (In.) | 13/16 |
Copper Code Conductor Size (AWG) | 6 |
Details
Item | Compression Connector,No.6 AWG |
Color Code | Blue |
UL Temperature Rating (°C) | 90 |
Barrel Type | Standard |
Product Type | Compression Connectors - Splices |
Burndy Die Index Number | 7 |
Maximum Voltage (kV) | 35 |
Standards Met | UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C |
Finish/Coating | Tin-Plated |
Panduit Die Index Number | P24 |
Base Material | Copper |
Product Class | Splices |
Description
Compression Connector,No.6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- Panduit Wire Connectors & Disconnects