Shop All Cable Supports
Panduit
Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10
Mfr # ASMS-A-X
Zoro # G0423295
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 1.13"
- Application Epoxy Applied Cable Tie Swivel Mount, Used with Miniature, Intermediate, and Standard Cable Ties
- Height 0.35"
Product Information
- Brand Panduit
- MFR # ASMS-A-X
- Zoro # G0423295
- UPC # 7498358005
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 1.13" |
Height | 0.35" |
Overall Length (mm) | 28.7 |
Overall Width (In.) | 1.13 |
Overall Height (mm) | 8.9 |
Overall Width (mm) | 28.5 |
Overall Length (In.) | 1.13 |
Depth | 1.13" |
Overall Length | 1.13 in |
Description
Cbltiemnt,Swiv,Epoxy,1.13 x 1.13in,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- HONEYWELL HOME Light Switch, 7 Day, Progammable (RPLS741B1007/U)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- Panduit Cable Supports