Shop All Cable Supports
Panduit
Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100
Mfr # TM3S25-C0
Zoro # G0418230
product price: $67.79
/pk 100, $0.68/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Length 0.87"
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
- Width 0.62"
Product Information
- Brand Panduit
- MFR # TM3S25-C0
- Zoro # G0418230
- UPC # 7498357988
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.87" |
Width | 0.62" |
Overall Length | 0.87 in |
Overall Width (mm) | 16 |
Overall Length (In.) | 0.88 |
Overall Length (mm) | 22.3 |
Overall Width (In.) | 0.62 |
Overall Height (mm) | 9.6 |
Overall Height (In.) | 0.379 |
Description
Cbltiemnt,.62 In.w,1/4scr,Wrnyl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 48 cu. in. Capacity, LB Body (LB67SA)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- Panduit Cable Supports