Shop All Cable Supports
Panduit
Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100
Mfr # ABMT-A-C
Zoro # G0417993
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 1.10"
- Height 0.34"
- Minimum Operating Temperature (°C) -29
Product Information
- Brand Panduit
- MFR # ABMT-A-C
- Zoro # G0417993
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.10" |
Height | 0.34" |
Overall Length (In.) | 1.12 |
Overall Width (mm) | 28.4 |
Overall Length (mm) | 28.4 |
Overall Width (In.) | 1.12 |
Overall Height (mm) | 8.6 |
Mounting Hole Thread Size | #6 |
Overall Height (In.) | 0.34 |
Depth | 1.12" |
Overall Length | 1.12 in |
Description
Cble Tie Mnt,Adh,1.12 In. x 1.12 In.,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- Panduit Cable Supports