Shop All Cable Supports
Panduit
Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100
Mfr # ABMT-A-C20
Zoro # G0418151
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Height 0.34"
- Width 1.10"
- Maximum Compatible Panel Thickness (In.) 0.04
Product Information
- Brand Panduit
- MFR # ABMT-A-C20
- Zoro # G0418151
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.34" |
Width | 1.10" |
Overall Height (mm) | 8.6 |
Overall Length (mm) | 28.4 |
Overall Width (mm) | 28.4 |
Overall Length (In.) | 1.12 |
Mounting Hole Thread Size | #6 |
Overall Width (In.) | 1.12 |
Overall Height (In.) | 0.34 |
Depth | 1.12" |
Overall Length | 1.12 in |
Details
Description
Cble Tie Mnt,Adh,1.12 In. x 1.12 In.,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-10 Lighthouse Switch Cover (ES-10)
- SOUTHWIRE 6 ft 20A T-SLOT 12/3 4 OUTLET PLASTIC (28468802)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Tiemnt, .62w, #8screw, Wrnyl, Bl, PK100 (TM3S8-C0)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- Panduit Cable Supports