Shop All Cable Ties
Panduit
Cbl Tie, In-Line, 15.3L (389mm) Light-Hvy, Wthr, IT9115-CUV8, PK 100
Mfr # IT9115-CUV8
Zoro # G3145846
product price: $72.15
/pk 100, $0.72/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Color Gray
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 4.53 in
Product Information
- Brand Panduit
- MFR # IT9115-CUV8
- Zoro # G3145846
- UPC # 7498350404
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3 in |
Width | 0.35 in |
Max. Bundle Dia. | 4.53 in |
Overall Length | 15.3 in |
Depth | 15.30" |
Details
Color | Gray |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Application | General Purpose |
Thickness | 0.065 in |
Resists | UV |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Line | In-Line |
Product Name | In-Line Weather Resistant Cable Tie |
Product Material | Nylon |
Product Color | Silver |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 100A, 600V AC, Non-Indicating (LSRK100)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 7A, 250V AC, Non-Indicating (TR7R)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- METRA ELECTRONICS 8 INCH THIN CABLE TIE BLACK, PK 100 (BCT8S)
- Panduit Cable Ties