Shop All Voice & Data Jacks
Panduit
Cat 6 Punchdown Jack Module - Red
Mfr # NK688MRD
Zoro # G104859013
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connector Type Jack Module
- Width 0.65 in
- Height 0.9 in
- Depth 1.16 in
Product Information
- Brand Panduit
- MFR # NK688MRD
- Zoro # G104859013
- UPC # 7498357471
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Height | 0.9 in |
Depth | 1.16 in |
Overall Height | 0.9 |
Overall Width | 0.65 |
Overall Length | 1.16 in |
Overall Depth (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Overall Height (In.) | 0.9 |
Overall Length (In.) | 1.16 |
Description
The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC (XCKP2106N12)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (3429)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- ALLEN TEL 6-Conductor Wall Phone Jack with Installation Tool (AT630ABC-6)
- Panduit Voice & Data Jacks