Shop All Voice & Data Jacks
Panduit
Cat 6 Punchdown Jack Module (25 Pack), 25PK
Mfr # NK688MGR-Q
Zoro # G804859085
product price: $200.99
/pk 25, $8.04/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Termination Type Punchdown
- Height 0.9 in
- Width 0.65 in
- Connector Type Jack Module
Product Information
- Brand Panduit
- MFR # NK688MGR-Q
- Zoro # G804859085
- UPC # 7498399715
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.9 in |
Width | 0.65 in |
Depth | 1.16 in |
Overall Height | 0.9 |
Overall Length | 1.16 in |
Overall Width | 0.65 |
Overall Height (In.) | 0.9 |
Overall Length (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.16 |
Description
The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is green and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 (HSN-100 5/8 Blk 48)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- BLACK BOX Gigatrue2 Cat6 Jack (FMT630-R3-25PAK)
- Panduit Voice & Data Jacks