Shop All Voice & Data Jacks
Panduit
Cat 5E Leadframe Jack Module - Black
Mfr # NK5E88MBLY
Zoro # G604858479
original price:
$8.69
9% off
new price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.37 in
- Width 0.65 in
- Connector Type Jack Module
- Type Jack Module
Product Information
- Brand Panduit
- MFR # NK5E88MBLY
- Zoro # G604858479
- UPC # 7498305497
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Depth | 1.37 in |
Width | 0.65 in |
Height | 0.87 in |
Overall Width | 0.65 |
Overall Length | 1.37 in |
Overall Height | 0.87 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.37 |
Overall Length (In.) | 1.37 |
Overall Height (In.) | 0.87 |
Description
The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- NVENT HOFFMAN Mild Steel Door Enclosure, 60 in H, 16 in D (CSD603616LG)
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- GAMPAK Sigma Engineered Solutions 3/4 in. D Die-Cast Zinc Screw-In Connector For FMC , 25PK (56011)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Jack, Mini Com, Cat 6, White (CJ688TPWH)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- Panduit Voice & Data Jacks