Shop All Cable Ties
Panduit
Cable Tie, Tool, Lowvolume, S-Hs-Lh-H
Mfr # STH2
Zoro # G0414329
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.13 in
- Color Red
- Width 0.81 in
- Material Metal/Plastic
- Application Maintenance, Construction
Product Information
- Brand Panduit
- MFR # STH2
- Zoro # G0414329
- UPC # 7498322228
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6.13 in |
Width | 0.81 in |
Overall Length | 6.13 in |
Height | 2.94 in |
Details
Color | Red |
Item | Cable Tie,Tool,Lowvolume,S-Hs-Lh-H |
Material | Metal/Plastic |
Application | Maintenance, Construction |
Product Class | Cable Tie Installation Tools & Accessories |
Description
Cable Tie,Tool,Lowvolume,S-Hs-Lh-H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- Panduit Cable Ties