Shop All Cable Ties
Panduit
Cable Tie, Std, Rel, 7.4", Or, PK1000
Mfr # PRT2S-M3
Zoro # G0416462
original price:
$188.99
5% off
new price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4
- Color Orange
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.88 in
Product Information
- Brand Panduit
- MFR # PRT2S-M3
- Zoro # G0416462
- UPC # 7498356922
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Details
Color | Orange |
Item | Cable Tie,Std,Rel,7.4",Or,PK1000 |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Listed, UL Recognized, CE, UL 62275 Compliant |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Indoor |
UL Type | 2S; 21S |
Thickness | 50 mil |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 50 lb |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Product Color | Orange |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,Std,Rel,7.4 In.,Or,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT Cable Tie, 28.3L (719mm), Extra-Heavy, W (PLT8EH-C0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- Panduit Cable Ties