Shop All Cable Ties
Panduit
Cable Tie, Std, 17.5in, Nat, PK100
Mfr # PLT5S-C
Zoro # G0417740
product price: $60.99
/pk 100, $0.61/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17-1/2 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 5 in
Product Information
- Brand Panduit
- MFR # PLT5S-C
- Zoro # G0417740
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 17-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 5 in |
Depth | 17.50" |
Overall Length | 17.5 in |
Details
Color | Natural |
Item | Cable Tie,Std,17.5in,Nat,PK100 |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.052 in |
UL Type | 2S; 21S |
Additional Information | Cross Section: Standard, Locking Style: Locking |
Product Material | Nylon |
Product Line | Pan-Ty |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Product Name | Pan-Ty Cable Tie |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,Std,17.5in,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, Steel (AS200)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT Cbl Tie, In-Line, 15.3L (389mm) Light-Hvy, Wthr, IT9115-CUV8, PK 100 (IT9115-CUV8)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- Panduit Cable Ties