Shop All Cable Ties
Panduit
Cable Tie, Releasable, 4.8L (122mm), Sta
Mfr # PRT1S-M0
Zoro # G2759507
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Product Information
- Brand Panduit
- MFR # PRT1S-M0
- Zoro # G2759507
- UPC # 7498356869
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 4.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Listed, UL 62275 Compliant, AH-2 Plenum Rated, CE |
UL Type | 2S; 21S |
Resists | UV, Weather |
Application | General Purpose |
Thickness | 50 mil |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 50 lb |
Product Color | Black |
Product Name | Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, Releasable, 4.8L (122mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- Panduit Cable Ties