Shop All Cable Ties
Panduit
Cable Tie Mount, Through Panel, PK100
Mfr # THMSP20-C30
Zoro # G0795090
product price: $48.19
/pk 100, $0.48/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35/64"
- Color Black
- Width 3/8"
- Tensile Strength 50 lb
- Material Heat Stabilized Nylon 6.6
Product Information
- Brand Panduit
- MFR # THMSP20-C30
- Zoro # G0795090
- UPC # 7498338391
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 35/64" |
Width | 3/8" |
Depth | 1.54" |
Height | 0.47" |
Overall Length | 1.54 in |
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504G)
- RACO Conduit Outlet Body, T Style, 3/4" Hub Sz (T075)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC BK (HBL45915)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- Panduit Cable Ties