Shop All Cable Ties
Panduit
Cable Tie Mount, Screw Applied, PK1000
Mfr # LPMS-S8-M
Zoro # G0778327
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Standards CE Compliant
- Indoor/Outdoor Indoor
Product Information
- Brand Panduit
- MFR # LPMS-S8-M
- Zoro # G0778327
- UPC # 7498358055
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3/4" |
Width | 1/2" |
Height | 0.12" |
Overall Length | 0.12 in |
Details
Color | natural |
Item | Cable Tie Mount |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Mounting Method | Screw |
Application | To Secure Wire Bundles Where Space is Limited |
Product Material | Nylon 6.6 |
Product Color | Natural |
Product Type | Cable Tying |
Product Name | Cable Tie |
Cable Manager Type | Tie |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft., White (PS410HGOEMX)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- Panduit Cable Ties