Shop All Cable Ties
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TP2-C
Zoro # G0795538
product price: $36.69
/pk 100, $0.37/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-63/64"
- Color natural
- Width 1/2"
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # TP2-C
- Zoro # G0795538
- UPC # 7498358320
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-63/64" |
Width | 1/2" |
Depth | 1.98" |
Height | 0.13" |
Overall Length | 1.98 in |
Details
Color | natural |
Item | Cable Tie Mount |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Features | Environment: IndoorsMetric Screw Size: M5 |
Application | Used with Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Screw |
Product Type | Cable Tying |
Product Material | Nylon |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Product Name | Cable Tie Plate |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- ALLEN BRADLEY ALLEN BRADLEY 1497-C-BASX-3-N (1497-C-BASX-3-N)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- Panduit Cable Ties