Shop All Cable Ties
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # TMEH-S25-C0
Zoro # G0795440
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8"
- Color Black
- Width 23/32"
- Material Nylon 6.6
- Temp. Range -76 Degrees to 185 Degrees F
Product Information
- Brand Panduit
- MFR # TMEH-S25-C0
- Zoro # G0795440
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-5/8" |
Width | 23/32" |
Size | 1.65 in L x 0.72 in W x 0.61 in H |
Height | 0.61 in |
Screw Mount Hole Size | 0.25 in |
Slot Width | 0.52 in |
Slot Height | 0.23 in |
Length (Straight Wireway) | 1.65 in |
Details
Color | Black |
Item | Cable Tie Mount |
Material | Nylon 6.6 |
Temp. Range | -76 Degrees to 185 Degrees F |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Metal Detectable | No |
Flame Retardant | No |
Mounting Method | Screw Mount |
Min. Temp. Rating | -76 Degrees F |
Number of Entries | 2 |
Max. Temp. Rating | 185 Degrees F |
Screw Mount Style | Heavy Duty |
For Use With | Intermediate to Extra Heavy Duty Cable Ties |
Description
Heavy Duty Cable Tie Mount, Number of Entries 2, Screw Mount Style Heavy Duty, Slot Width 0.52 in, Slot Height 0.23 in, Screw Mount, Material Nylon 6/6, Color Black, Length 1.65 in, Width 0.72 in, Height 0.61 in, 1.65 in L x 0.72 in W x 0.61 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Intermediate to Extra Heavy Duty Cable Ties, Screw Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL E136577
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SAO12V08)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 20A, 250V AC, Indicating (FRN-R-20ID)
- ALLEN BRADLEY 3Pin Pico Straight Qd 2M Cordset Cable (889P-F3AB-2)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- Panduit Cable Ties