Shop All Cable Ties
Panduit
Cable Tie Mount, Screw Applied, PK100
Mfr # SGTM3S10-C
Zoro # G0793298
product price: $53.35
/pk 100, $0.53/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Width 39/64"
- Tensile Strength 120 lb
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # SGTM3S10-C
- Zoro # G0793298
- UPC # 7498371419
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 29/32" |
Width | 39/64" |
Overall Length | 0.91 in |
Height | 0.43 in |
Details
Color | natural |
Item | Cable Tie Mount |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Application | MRO and Construction Projects |
Mounting Method | Screw |
Product Color | Natural |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK25 (PLT5EH-Q0)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- Panduit Cable Ties