Shop All Cable Clamps & Clips
Panduit
Cable Tie Mount, Masonry Push Barb, PK1000
Mfr # MPMS25-M0
Zoro # G0779377
product price: $412.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry Push Mounts Used to Secure Wire, Cable or Tubing to Masonry Surfaces
- Length 0.97"
- Color Black
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
- Material Weather Resistant Nylon 6.6
Product Information
- Brand Panduit
- MFR # MPMS25-M0
- Zoro # G0779377
- UPC # 7498322195
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.97" |
Width | 0.40" |
Height | 0.27" |
Overall Length | 0.97 in |
Overall Length (mm) | 31.5 |
Overall Height (mm) | 9.9 |
Overall Width (mm) | 10.2 |
Overall Width (In.) | 0.4 |
Overall Length (In.) | 1.24 |
Overall Height (In.) | 0.39 |
Description
Cable Tie Mount,Masonry Push Barb,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300WTR)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- KS Steel Cushion Cable Clamp 3/8", PK100 (23438)
- Panduit Cable Clamps & Clips