Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABMM-A-C20
Zoro # G0760982
product price: $93.59
/pk 100, $0.94/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 0.3 lb.
- Material ABS
- Temp. Range -29 to 49°C
- Standards UL Recognized, CE Compliant
Product Information
- Brand Panduit
- MFR # ABMM-A-C20
- Zoro # G0760982
- UPC # 7498344045
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3/4" |
Width | 3/4" |
Overall Length | 0.75 in |
Height | 0.18 in |
Overall Length (mm) | 19.1 |
Overall Width (In.) | 0.75 |
Overall Length (In.) | 0.75 |
Overall Height (In.) | 0.18 |
Overall Height (mm) | 4.6 |
Overall Width (mm) | 19.1 |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- Panduit Cable Ties