Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABM112-AT-C0
Zoro # G0761089
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color Black
- Tensile Strength 0.63 lb.
- Material Weather Resistant Nylon 6.6
- Temp. Range -29 to 82°C
Product Information
- Brand Panduit
- MFR # ABM112-AT-C0
- Zoro # G0761089
- UPC # 7498328113
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Overall Length | 1.12 in |
Details
Color | Black |
Item | Cable Tie Mount |
Tensile Strength | 0.63 lb. |
Material | Weather Resistant Nylon 6.6 |
Temp. Range | -29 to 82°C |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Resists | UV |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Color | Black |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Min Operating Temperature | -29 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S8-M0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- Panduit Cable Ties