Shop All Cable Ties
Panduit
Cable Tie Mount, Adhesive Backed, PK100
Mfr # ABM112-A-C
Zoro # G0761061
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/8"
- Color White
- Width 1-1/8"
- Tensile Strength 0.63 lb.
- Material Nylon 6.6
Product Information
- Brand Panduit
- MFR # ABM112-A-C
- Zoro # G0761061
- UPC # 007498328111
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/8" |
Width | 1-1/8" |
Size | 1.12 in L x 1.12 in W x 0.2 in H |
Height | 0.2 in |
Slot Height | 0.07 in |
Slot Width | 0.21 in |
Length (Straight Wireway) | 1.12 in |
Overall Length (In.) | 1.12 |
Overall Width (In.) | 1.12 |
Mounting Hole Thread Size | 0.14 |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 28.5 |
Overall Height (mm) | 5.1 |
Overall Height (In.) | 0.2 |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.21 in, Slot Height 0.07 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 1.12 in, Width 1.12 in, Height 0.2 in, 1.12 in L x 1.12 in W x 0.2 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A42P36)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath (AST15-5-C100)
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- Panduit Cable Ties