Shop All Cable Ties
Panduit
Cable Tie Mount, .61" (15.5mm)W, #8 Scre
Mfr # TM3S8-M69
Zoro # G2772107
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.86 in
- Width 0.61 in
- Material Nylon 6.6
- Temp. Range -60 to 100°C
- Standards UL Recognized, CE Compliant
Product Information
- Brand Panduit
- MFR # TM3S8-M69
- Zoro # G2772107
- UPC # 7498324805
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 0.86 in |
Width | 0.61 in |
Height | 9.4 mm |
Overall Length | 0.86 in |
Details
Color | Ivory |
Item | Cable Tie Mount |
Material | Nylon 6.6 |
Temp. Range | -60 to 100°C |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Indoor |
Application | Cable Bundling |
Mounting Method | Screw |
Flame Retardant | Yes |
Cable Manager Type | Cable Tie Mount |
Product Color | Ivory |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, .61" (15.5mm)W, #8 Screw (M4), Flame Retardant Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520B)
- Panduit Cable Ties