Shop All Cable Ties
Panduit
Cable Tie Kit, Extra-Heavy, Acetal, 25 D
Mfr # DTKEH-0
Zoro # G2771319
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 0.18 in
- Material Acetal
Product Information
- Brand Panduit
- MFR # DTKEH-0
- Zoro # G2771319
- UPC # 7498378913
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 600 in |
Width | 1/2 in |
Max. Bundle Dia. | 0.18 in |
Overall Length | 0.81 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 250 lb |
Material | Acetal |
Temp. Range | -60 to 85°C |
Standards | TR-TSY-000789 |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Thickness | 0.059 in |
Cable Manager Type | Tie |
Minimum Loop Tensile Strength | 250 lb |
Product Type | Cable Tying |
Product Name | Cable Tie Kit |
Package Contents | 50 x Strapping, 25 x Heads |
Product Material | Acetal |
Product Line | Dura-Ty |
Product Color | Black |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Kit, Extra-Heavy, Acetal, 25 DTHEH Heads, 50' (15.2m) Roll DTREH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXE)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black (F-18-IPL-BK)
- Panduit Cable Ties