Shop All Cable Ties
Panduit
Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25
Mfr # PRT5EH-Q0
Zoro # G0417941
product price: $48.29
/pk 25, $1.93/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.1
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 5 in
Product Information
- Brand Panduit
- MFR # PRT5EH-Q0
- Zoro # G0417941
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 20.1 |
Width | 1/2 in |
Max. Bundle Dia. | 5 in |
Depth | 20.10" |
Overall Length | 20.1 in |
Details
Color | Black |
Item | Cable Tie,Eh,Rel,20.1",Wr Bl,PK25 |
Tensile Strength | 250 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
UL Type | 1; 11 |
Resists | UV, Weather |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Product Name | Pan-Ty PRT Series Releasable Weather Resistant Lashing Tie |
Additional Information | Cross Section: Extra-Heavy |
Product Series | PRT |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,Eh,Rel,20.1 In.,Wr Bl,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/LC, 1m (N370-01M)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- Panduit Cable Ties