Shop All Cable Tie Tools
Panduit
Cable Tie Base, Saddle, Aqua, Tefzel, PK100
Mfr # TM3S10-C76
Zoro # G2478906
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Tefzel
- Length 0.86 in
- Temp. Range -76 Degrees F to 338 Degrees F
- Clip Type Two-Way
- Color Aqua
Product Information
- Brand Panduit
- MFR # TM3S10-C76
- Zoro # G2478906
- UPC # 74983582754
- Country of Origin Costa Rica
- Category Cable Tie Tools
Dimensions
Length | 0.86 in |
Width | 0.61 in |
Height | 0.38 in |
Slot Width | 0.32 in |
Slot Height | 0.09 in |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 0.86 in |
Mounting Hole Thread Size | #10 (M5) |
Overall Length (In.) | 0.86 |
Overall Width (In.) | 0.61 |
Overall Height (mm) | 9.5 |
Overall Height (In.) | 0.375 |
Overall Width (mm) | 15.5 |
Overall Length (mm) | 21.7 |
Description
Low Profile Cable Tie Mount, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.32 in, Slot Height 0.09 in, Screw Mount, Material ETFE, Color Aqua, Length 0.86 in, Width 0.61 in, Height 0.38 in, Temp. Range -76 Degrees F to 338 Degrees F, Flame Retardant Yes, For Use With Light-Heavy and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, UL Recognized:E136577, RoHS Compliant, Max. Temp. Rating 338 Degrees F, Min. Temp. Rating -76 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.78A (CR123H205A)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGH3025FFG)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- Panduit Cable Tie Tools