Shop All Cable Ties
Panduit
Cable Tie, 9.8"L, Nylon, Black, PK100
Mfr # PLT2.5S-C0
Zoro # G0784408
product price: $49.89
/pk 100, $0.50/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-13/16"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2-1/2 in
Product Information
- Brand Panduit
- MFR # PLT2.5S-C0
- Zoro # G0784408
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9-13/16" |
Width | 0.19" |
Max. Bundle Dia. | 2-1/2 in |
Depth | 9.80" |
Overall Length | 9.8 in |
Description
Cable Tie,9.8 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- Panduit Cable Ties