Shop All Cable Ties
Panduit
Cable Tie, 8"L, Nylon, Black, PK1000
Mfr # PLT2M-M30
Zoro # G0784688
product price: $67.29
/pk 1000, $0.07/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Product Information
- Brand Panduit
- MFR # PLT2M-M30
- Zoro # G0784688
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/32" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (mm) | 2.5 |
Overall Length (In.) | 8 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 203 |
Body Width (In.) | 0.098 |
Maximum Bundle Diameter (mm) | 51 |
Description
Cable Tie,8 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- Panduit Cable Ties